3 x 1-1/2 in. Butt Weld 304 Stainless Steel Concentric Reducer

You last purchased this on
 

3 x 1-1/2 in. Butt Weld 304 Stainless Steel Concentric Reducer

This product requires certification to purchase.
You last purchased this on
 

3 x 1-1/2 in. Butt Weld 304 Stainless Steel Concentric Reducer

  • Fast #
  • Part #G31W76UP
  • Item #4830208
  • Manufacturer Part #31W76UP
4.2 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • WELD END CONCENTRIC REDUCER
  • These fittings are used in-line process equipment in order to maintain uniformity and rigidity while allowing for easy clean-in-place maintenance.
  • 31W - CONCENTRIC BUTT WELD REDUCER - 32RA ID, 32RA OD - 6" X 4" X 5.50 OAL, Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection. Material Test Reports Supplied, 3-A Certified, CRN Certified
  • Requires Certification

Documents


Specifications

Clean Bagged:
No
End Connection 1:
Butt Weld
End Connection 2:
Butt Weld
End Connections:
Butt Weld
Fitting Size 1:
6 in
Fitting Size 2:
4 in
Fitting Sizes:
6 in x 4 in
Fitting Type:
Concentric Reducer, Reducer
Material:
Stainless Steel
Material Type:
316L
Origin:
Global