6 x 4 in. Butt Weld Schedule 40 316L Stainless Steel Concentric Reducer
Part #IS46LWCRUP
All Sizes
Sizes
Product Details
- Manufacturer may vary by location
Specifications
Clean Bagged: No
End Connection 2: Butt Weld
End Connections: Butt Weld
Fitting Size 2: 4 in
Fitting Type: Concentric