6 x 4 in. Flanged 125# Cast Iron Eccentric Reducer

You last purchased this on
 

6 x 4 in. Flanged 125# Cast Iron Eccentric Reducer

This product requires certification to purchase.
You last purchased this on
 

6 x 4 in. Flanged 125# Cast Iron Eccentric Reducer

  • Fast #
  • Part #IBCIFERUP
  • Item #1424089
4.5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
Coating:
Black
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fitting Size 1:
6 in
Fitting Size 2:
4 in
Fitting Sizes:
6 in x 4 in
Fitting Type:
Eccentric Reducer, Reducer
Material:
Cast Iron
Origin:
Global
Pressure Class:
125#