6 x 4 in. IPS 100# Eccentric DR 17 Fabricated HDPE Reducer
6 x 4 in. IPS 100# Eccentric DR 17 Fabricated HDPE Reducer
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI 14
- ASTM:
- ASTM D-2513, ASTM D-3261
- Application:
- Potable Water
- CSA Certified:
- CSA B137.4
- Clean Bagged:
- No
- Color Finish Name:
- Yellow
- End Connection 1:
- Butt Fusion
- End Connection 2:
- Butt Fusion
- End Connections:
- Butt Fusion
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 6 in x 4 in
- Fitting Type:
- Eccentric Reducer, Reducer
- Material:
- Plastic
- Material Type:
- HDPE
- Maximum Temperature:
- 73
- NSF Certified:
- Yes
- Pressure - Maximum:
- 100 psi
- Schedule Class:
- SDR 17
- Type:
- PEI17FERUP