6 x 4 in. Schedule 10 304L Stainless Steel Eccentric Reducer
6 x 4 in. Schedule 10 304L Stainless Steel Eccentric Reducer
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 6 in x 4 in
- Fitting Type:
- Eccentric Reducer, Reducer
- Material:
- Stainless Steel
- Material Type:
- 304L
- Schedule Class:
- 10S