6 x 4 in. STD WPB Long Radius 90 Elbow Buttweld Carbon Steel
6 x 4 in. STD WPB Long Radius 90 Elbow Buttweld Carbon Steel
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Manufacturer may vary by location
Specifications
- ASME:
- ASME SA-234
- ASTM:
- ASTM A234
- Application:
- Commercial, Industrial
- Clean Bagged:
- No
- Elbow Degree:
- 90 DD
- End Connection 1:
- Butt Weld
- End Connection 2:
- Butt Weld
- End Connections:
- Butt Weld
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 6 in x 4 in
- Fitting Type:
- Elbow, Long Radius, Reducing
- Material:
- Carbon Steel
- Origin:
- Domestic
- Schedule Class:
- 40, Standard
- Wall Thickness:
- 0.375 in