This product requires certification to purchase.

6 x 4 in. No Hub Black Cast Iron Short Reducer

6 x 4 in. No Hub Black Cast Iron Short Reducer

  • Fast #
  • Part #INHSRUP
  • Item #2048226
  • Manufacturer Part #222156
3.1 out of 5 Customer Rating

6 x 4 in. No Hub Black Cast Iron Short Reducer

  • Fast #
  • Part #INHSRUP
  • Item #2048226
  • Manufacturer Part #222156
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 432
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
No Hub
End Connection 2
No Hub
End Connections
No Hub
Fitting Size 1
6 in
Fitting Size 2
4 in
Fitting Sizes
6 in x 4 in
Characteristics & Features
Coating
Black
Fitting Type
Reducer, Short
Material
Cast Iron
Warranty & Product Information
Application
Drainage, Vent, Waste
ASTM
ASTM A-888
Origin
Global