6 x 48 in. Threaded Galvanized Carbon Steel Nipple
Part #IGNU48 | Item #4349663
Call for Pricing
EACH
(Pricing is for 48 in)
Length:
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
Specifications
Clean Bagged: No
Coating: Galvanized
End Connection 1: Threaded
End Connection 2: Threaded
End Connections: Threaded
Fitting Size 1: 6 in
Fitting Size 2: 6 in
Fitting Sizes: 6 in
Fitting Type: Straight
Length: 48 in
Material: Carbon Steel
Origin: Global