6 x 5 in. Copper Reducing Coupling

Part #CRCUS  |  Manufacturer Part #9004810

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

  • Lead-free*
  • Dezincification resistant

Specifications

ANSI Specifications: ANSI 61

CSA Certified: CSA B125

Clean Bagged: No

End Connection 1: Copper

End Connection 2: Copper

End Connections: Copper

FM Approved: No

Fitting Size 1: 6 in

Fitting Size 2: 5 in

Fitting Sizes: 6 in x 5 in

Fitting Type: Reducing

Material: Wrot Copper

NSF Certified: Yes

NSF Specifications: NSF 61