6 in x 5 in. Sch. 160 WPB Conc Reducer Buttweld Concentric Carbon Steel
6 in x 5 in. Sch. 160 WPB Conc Reducer Buttweld Concentric Carbon Steel
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Weld
- End Connection 2:
- Weld
- End Connections:
- Weld
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 5 in
- Fitting Sizes:
- 6 in x 5 in
- Fitting Type:
- Concentric Reducer, Reducer
- Material:
- Carbon Steel
- Schedule Class:
- 160