8 x 6 in. PVC Insert
8 x 6 in. PVC Insert
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- ASTM:
- ASTM D-3212, ASTM F-477
- Fits Pipe Size:
- 8 in x 6 in
- Fitting Type:
- Insert Tee
- Material:
- Plastic
- Material Type:
- PVC