6 in. Solvent Weld SDR 35 PVC Coupling

This product has been replaced by

Multi-Fittings Corporation White Hub PVC Coupling
Multi-Fittings Corporation 6 in. Hub PVC Coupling
Manufacturer Part #040246
You last purchased this on
 
Multi-Fittings Corporation

6 in. Solvent Weld SDR 35 PVC Coupling

  • Fast #
  • Part #MUL040606
  • Item #75399
  • Manufacturer Part #040606
3.4 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Multi-Fittings Corporation White Hub PVC Coupling
Multi-Fittings Corporation 6 in. Hub PVC Coupling
Manufacturer Part #040246
Multi-Fittings Corporation

6 in. Solvent Weld SDR 35 PVC Coupling

This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Properly installed SDR35 solvent weld sewer fittings provide leak-proof joint
  • The chemical resistance of SDR35 sewer fittings is exceptional
  • Injection molded
  • SDR35 solvent weld sewer fittings are highly resistant to abrasion, making them ideal for transporting abrasive effluent, even in high velocity storm sewer systems
  • Requires Certification

Specifications

ASTM:
ASTM D-2665
Application:
Sewer
CSA Certified:
CSA B181.2
Clean Bagged:
No
Color Finish Category:
Whites
Color Finish Name:
White
End Connection 1:
Solvent Weld
End Connection 2:
Solvent Weld
End Connections:
Solvent Weld
FM Approved:
No
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Straight, Sewer
IAPMO Listed -:
No
Length:
6-1/8 in
Material:
Plastic
Material Type:
PVC
NSF:
NSF 14
NSF Certified:
Yes
Schedule Class:
SDR35
UL Listed:
No