6 x 6 x 3 in. Butt Weld Schedule 40 316L Stainless Steel Reducing Tee

You last purchased this on
 

6 x 6 x 3 in. Butt Weld Schedule 40 316L Stainless Steel Reducing Tee

This product requires certification to purchase.
You last purchased this on
 

6 x 6 x 3 in. Butt Weld Schedule 40 316L Stainless Steel Reducing Tee

  • Fast #
  • Part #IS46LWTUUM
  • Item #3266442
3.4 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-403 WPW
Clean Bagged:
No
End Connection 1:
Butt Weld
End Connection 2:
Butt Weld
End Connection 3:
Butt Weld
End Connections:
Butt Weld
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Size 3:
3 in
Fitting Sizes:
6 in x 6 in x 3 in
Fitting Type:
Reducing, Tee
MSS:
MSS SP-43
Material:
Stainless Steel
Material Type:
316L
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Global
Schedule Class:
40