6 x 6 x 4 in. Flanged Reducing Bituminous Tar Ductile Iron C110 Full Body Wye

You last purchased this on
 

6 x 6 x 4 in. Flanged Reducing Bituminous Tar Ductile Iron C110 Full Body Wye

This product requires certification to purchase.
Brand image
You last purchased this on
 

6 x 6 x 4 in. Flanged Reducing Bituminous Tar Ductile Iron C110 Full Body Wye

  • Fast #
  • Part #FYPCUP
  • Item #1292208
  • Manufacturer Part #670610091325
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI C110, ANSI A21.10, ANSI A21.11, ANSI C104, ANSI A21.4, ANSI 125, ANSI B16.1
AWWA:
AWWA C-110, AWWA A-21.10, AWWA C-104, AWWA A-21.4
Clean Bagged:
No
Coating:
Bituminous Tar
Ductile Iron Class:
C110
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connection 3:
Flanged
End Connections:
Flanged
FM Approved:
Yes
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Size 3:
4 in
Fitting Sizes:
6 in x 4 in
Fitting Type:
Reducing
Material:
Ductile Iron
NSF:
NSF 372 Annex G, NSF 61
NSF Certified:
Yes
Pressure - High:
250
UL Listed:
Yes