6 x 6 x 4 in. Barbed PVC Double Sewer Wye

You last purchased this on
 
Multi-Fittings Corporation

6 x 6 x 4 in. Barbed PVC Double Sewer Wye

This product requires certification to purchase.
Brand image
You last purchased this on
 
Multi-Fittings Corporation

6 x 6 x 4 in. Barbed PVC Double Sewer Wye

  • Fast #
  • Part #MUL273976
  • Item #800666
  • Manufacturer Part #273976
5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM D-3034, ASTM F-1336
Application:
Sewer, PVC Pipe
CSA Certified:
CSA B182.1, CSA B182.2
Clean Bagged:
No
End Connection 1:
Barbed
End Connection 2:
Barbed
End Connection 3:
Barbed
End Connections:
Barbed
FM Approved:
No
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Size 3:
4 in
Fitting Sizes:
6 in x 6 in x 4 in
Fitting Type:
Sewer Wye
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
73
NSF Certified:
No
Origin:
Global
Pressure Class:
150#
Schedule Class:
SDR 35