6 x 6 x 4 in. Mechanical Joint Ductile Iron C153 Short Body Reducing Tee (Less Accessories)

Part #MJTLAUP  |  Item #91426  |  Manufacturer Part #101390

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

Documents

Specifications

ANSI Specifications: [ANSI A21.11, ANSI A21.4, ANSI A21.53, ANSI C104, ANSI C106, ANSI C111, ANSI C153]

AWWA Specifications: [AWWA A-21.11, AWWA A-21.4, AWWA A-21.53, AWWA C-104, AWWA C-106, AWWA C-111, AWWA C-153, AWWA C-600, AWWA C-651]

Clean Bagged: No

Ductile Iron Class: C153

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connection 3: Mechanical Joint

End Connections: Mechanical Joint

FM Approved: Yes

Fitting Size 1: 6 in

Fitting Size 2: 6 in

Fitting Size 3: 4 in

Fitting Sizes: 6 in x 4 in

Fitting Type: Reducing

High Pressure: 350

ISO Specifications: ISO 9001:2015

Material: Ductile Iron

NSF Certified: Yes

NSF Specifications: [NSF 372 Annex G, NSF 61 Annex G]

Pipe Lining: Cement-lined

UL Listed: Yes