6 x 6 x 5 in. STD WPB Tee Buttweld Carbon Steel
6 x 6 x 5 in. STD WPB Tee Buttweld Carbon Steel
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Conforms to ASTM A-234 WPB, ANSI B16.9
Documents
Specifications
- ASME:
- ASME SA-234-WCB
- ASTM:
- ASTM A-234-WCB
- End Connection 1:
- Weld
- End Connection 2:
- Weld
- End Connection 3:
- Weld
- End Connections:
- Weld
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Size 3:
- 5 in
- Fitting Sizes:
- 6 in x 5 in
- Fitting Type:
- Tee
- Material:
- Carbon Steel
- Origin:
- Global
- Schedule Class:
- Standard