6 x 6 x 6 in. Kraft Plain Corrugated Regular Slotted Carton with 32ECT

Part #J62307  |  Item #7460347  |  Manufacturer Part #BS060606

Call for Pricing EACH

Length:

6 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Edge Crush Test: 32
  • Regular Slotted Carton
  • Plain Kraft
  • Shipped flat to save on storage space and shipping

Specifications

Height: 6 in

Length: 6 in

Material: Kraft Corrugated

Package Quantity: Bundle of 25

Product Type: Carton

Strength: 200#

Style: RSC

UL Listed: No

Wall Type: Single Wall

Width: 6 in