6 in. Socket PVC Double Sewer Wye

This product has been replaced by

TRENCH TOUGH PLUS White Socket Weld PVC Sewer Wye
Multi-Fittings Corporation 6 in. Socket Weld PVC Sewer Wye
Manufacturer Part #040202
You last purchased this on
 
Multi-Fittings Corporation

6 in. Socket PVC Double Sewer Wye

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

TRENCH TOUGH PLUS White Socket Weld PVC Sewer Wye
Multi-Fittings Corporation 6 in. Socket Weld PVC Sewer Wye
Manufacturer Part #040202
Multi-Fittings Corporation

6 in. Socket PVC Double Sewer Wye

  • Fast #
  • Part #MUL040306
  • Item #75403
  • Manufacturer Part #040306
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Properly installed SDR35 solvent weld sewer fittings provide leak-proof joints, this eliminates underground water infiltration and exfiltration
  • The chemical resistance of SDR35 sewer fittings is exceptional, acids, alkalies and normally diluted hydrocarbons have little or no effect, aggressive soil conditions due to sulfates, carbonates, industrial effluents and acid rain are easily handled by SDR35 solvent weld sewer fittings
  • Injection molded
  • SDR35 solvent weld sewer fittings are highly resistant to abrasion, making them ideal for transporting abrasive effluent, even in high velocity storm sewer systems
  • Requires Certification

Specifications

ASTM:
ASTM D-2665, ASTM D-2729, ASTM D-3034
Application:
Drainage, Sewage, Water
CSA Certified:
CSA B181.2
Clean Bagged:
No
Elbow Degree:
45 DD
End Connection 1:
Solvent Weld
End Connection 2:
Solvent Weld
End Connection 3:
Solvent Weld
End Connections:
Solvent Weld
FM Approved:
Yes
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Size 3:
6 in
Fitting Sizes:
6 in
Fitting Type:
Wye
Height:
6-69/100 in
IAPMO Listed -:
Yes
Length:
15 in
Material:
Plastic
Material Type:
PVC
NSF:
NSF 14
NSF Certified:
Yes
Schedule Class:
SDR 35
Weight:
1.82 lb