6 x 60 in. Threaded Galvanized Carbon Steel Nipple
Part #IGNU60 | Item #1786242 | Manufacturer Part #NG1360
Length:
Product Details
Documents
Specifications
ASME Specifications: ASME B1.20.1
ASTM Specifications: [ASTM A-53, ASTM A-53M, ASTM A-733]
Clean Bagged: No
Coating: Galvanized
End Connection 1: MPT
End Connection 2: MPT
End Connections: MPT
Fitting Size 1: 6 in
Fitting Size 2: 6 in
Fitting Sizes: 6 in
Fitting Type: Nipple
ISO Specifications: ISO 9001
Length: 60 in
Material: Welded Steel
NSF Certified: Yes
NSF Specifications: [NSF 61, NSF 372]
Origin: Global
Schedule Class: 40