This product requires certification to purchase.

6 x 8 in. 150# Grade B Carbon Steel Flange Bolt Set

6 x 8 in. 150# Grade B Carbon Steel Flange Bolt Set

  • Fast #
  • Part #BP150A307BUX
  • Item #8017149
  • Manufacturer Part #BP150A307BUX
3.7 out of 5 Customer Rating

6 x 8 in. 150# Grade B Carbon Steel Flange Bolt Set

  • Fast #
  • Part #BP150A307BUX
  • Item #8017149
  • Manufacturer Part #BP150A307BUX
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
8 in
Pressure Class
150#
Characteristics & Features
Fitting Type
Flange Accessory Pack
Material
Carbon Steel
Warranty & Product Information
ASTM
ASTM A-307 Grade B