6 X 8 WELDING CURTAIN 14 MIL Orange

You last purchased this on
 
Kimberly Clark

6 X 8 WELDING CURTAIN 14 MIL Orange

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kimberly Clark

6 X 8 WELDING CURTAIN 14 MIL Orange

  • Fast #
  • Part #K36307
  • Item #5147194
  • Manufacturer Part #36307
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Heavy-duty 14 mil vinyl that is hemmed on all four sides
  • Grommeted and ready-to-hang (tubing or frame not included)
  • Curtain filters out 100 percentage of far and near UV radiation as well as blue light
  • Requires Certification

Specifications

Brand Model Compatibility:
Wilson®
Color Finish Category:
Oranges
Color Finish Name:
Orange
Height:
6 ft
Material:
Plastic
Material Type:
Vinyl
Thickness:
14 mil
Type:
K36307
Weight:
4.7 lb
Width:
8 ft