6 x 9 in. Galvanized Steel Starting Collar in Round Duct

Part #SHMAT26U  |  Item #4040140  |  Manufacturer Part #5281.06-26

Call for Pricing EACH

Diameter:

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Manufacturer may vary based on your location

Documents

Specifications

Diameter: 6 in

Duct Shape: Round

Gauge: 26

Height: 6 in

Length: 9 in

Material: Galvanized Steel