11-11/100 in. 60A 240V 3 Pole Disconnect
11-11/100 in. 60A 240V 3 Pole Disconnect
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Quick Make, Quick Break Switching Action
- UL Listed
- Double Break visible Blade Design
- SINGLE THROW
- 2 OR 3 POINT MOUNTING HOLES
- 60Hz
Documents
Specifications
- AMP:
- 60
- Application:
- Electrical
- Depth:
- 5-1/20 in
- Height:
- 11-11/100 in
- Material:
- Steel
- Product Type:
- Disconnect
- UL Listed:
- No
- Volts:
- 240V
- Watts:
- 3 W
- Width:
- 6-16/25 in