60 in. Weld Extra Heavy Short Radius Carbon Steel 90 Degree Elbow
60 in. Weld Extra Heavy Short Radius Carbon Steel 90 Degree Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- ASME:
- ASME B16.9, ASME SA-234
- ASTM:
- ASTM A-234 WPB
- Clean Bagged:
- No
- Elbow Degree:
- 90 DD
- End Connection 1:
- Weld
- End Connection 2:
- Weld
- End Connections:
- Weld
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 60 in
- Fitting Size 2:
- 60 in
- Fitting Sizes:
- 60 in
- Fitting Type:
- Elbow, Short Radius, Straight
- IAPMO Listed -:
- No
- Material:
- Carbon Steel
- NSF Certified:
- No
- Origin:
- Global
- Schedule Class:
- Extra Heavy
- UL Listed:
- No