600 cfm In-Line Blower

Part #BILB6  |  Manufacturer Part #ILB6

CFM:

600
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

AMP: 2.9

CEC Compliant: For Sale in CA

CFM: 600

Depth: 12-1/4 in

Duct Shape: Rectangular

Duct Size: 4-1/2 in x 18-1/2 in

Energy Star Compliant: No

Height: 11-3/4 in

Indoor Outdoor: Indoor

Material: Galvanized Steel

UL Listed: Yes

Volts: 120V

Width: 21-1/2 in