• Cart

DESCRIPTION

  • No adapter necessary.
  • These plugs offer safe protection during momentary overload.
  • U.L. Listed.

600 V Time Delay Fuse

DIV626HASR

AMP:

SPECIFICATIONS

AMP
20
Material
Plastic
Origin
Domestic
Type
Time Delay
UL Listed
Yes
Volts
600V

Starting at
$16.63
EACH
  • QUANTITY