6.5HP CAAL HP PUMP
6.5HP CAAL HP PUMP
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Carbon/Ceramic with EPDM Mechanical Seals
- Aluminum impeller
- Cast Aluminum Casing
- Ideal for Fire protection and irrigation
- Heavy Duty Steel Roll frame included
- Suction and discharge ports are cast iron for durability
Documents
Specifications
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connections:
- MNPT
- Flow Rate:
- 130 gpm
- Horsepower:
- 6-1/2 hp
- Impeller:
- Aluminum
- Inlet Service Size:
- 2 in
- Material:
- Steel, Aluminum, Cast Iron
- Maximum Feet of Head:
- 170
- Maximum Temperature:
- 180
- Power Source:
- Engine Driven
- Pressure - Maximum:
- 150 psi
- Pump Application -:
- Self-priming
- Pump Body Material:
- Aluminum
- Pump Stage:
- 1
- Type:
- A2P5XAR