Aluminum Modular Trench Box 6 ft High x 6 ft Length Kit (Spreaders Sold Separately)

You last purchased this on
 
Kundel

TuffGuy Aluminum Modular Trench Box 6 ft High x 6 ft Length Kit (Spreaders Sold Separately)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kundel

TuffGuy Aluminum Modular Trench Box 6 ft High x 6 ft Length Kit (Spreaders Sold Separately)

  • Fast #
  • Part #KTGB6X6M
  • Item #5093087
  • Manufacturer Part #TGB-6X6-M
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Our patented pin-less design eliminates the use of assembly pins, making assembly and disassembly in the trench faster than ever
  • Can easily be transported in the bed of a pickup track. Unassembled components can be stacked and stored away, making the most of your limited space
  • Modular aluminum box features full-length steel ends
  • PE certified
  • Tuff Guy boxes require 4 spreaders per box (sold separately)
  • OSHA compliant
  • Lifting lugs
  • Modular design allows one to configure this box to your exact needs
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Kundel
Collection:
TuffGuy
Height:
6 ft
Length:
6 ft
Material:
Aluminum, Steel
Weight:
984 lb