This product requires certification to purchase.

7/8 in. Copper 90° Elbow (1 in. OD)

7/8 in. Copper 90° Elbow (1 in. OD)

  • Fast #
  • Part #CW978
  • Item #1120010
  • Manufacturer Part #9055700
5 out of 5 Customer Rating

7/8 in. Copper 90° Elbow (1 in. OD)

  • Fast #
  • Part #CW978
  • Item #1120010
  • Manufacturer Part #9055700
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100 Pallet: 4000
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Lead-free*
  • Dezincification resistant
  • The 90-degree elbow features solder cups and a close rough radius. The fitting provides a means of changing the pipeline direction 90 degrees
  • It is used when velocity is not a problem
  • ISO 9001 certified
  • In addition to its inherent qualities of beauty, durability and low maintenance, copper's reusability makes it an ideal application in sustainable projects
  • Requires Certification
Dimensions & Measurements
Diameter - Outside
1 in
Elbow Degree
90°
End Connection 1
Female Sweat
End Connection 2
Female Sweat
End Connections
Female Sweat
Fitting Size 1
7/8 in
Fitting Size 2
7/8 in
Fitting Sizes
7/8 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Elbow
Material
Wrot Copper
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Warranty & Product Information
ANSI
ANSI 61-G
ASME
ASME B16.22
ASTM
ASTM B-75
FM Approved
No
IAPMO Listed
No
NSF
NSF 61-G
NSF Certified
Yes
Origin
Domestic
UPC
039923300188