This product requires certification to purchase.

7/8 x 3/4 in. 50 ft. UV Resisant Jacketed Suction Line Only Line Set

7/8 x 3/4 in. 50 ft. UV Resisant Jacketed Suction Line Only Line Set

  • Fast #
  • Part #C014305003509
  • Item #7966809
  • Manufacturer Part #014305003509
3.2 out of 5 Customer Rating

7/8 x 3/4 in. 50 ft. UV Resisant Jacketed Suction Line Only Line Set

  • Fast #
  • Part #C014305003509
  • Item #7966809
  • Manufacturer Part #014305003509
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Black Shield UV resistant insulation
  • Suction line only
  • Requires Certification
Dimensions & Measurements
Length
50 ft
Liquid Line (OD)
7/8 in
Suction Line (OD)
3/4 in
Characteristics & Features
Line Set Type
Standard
Warranty & Product Information
Type
C014305003509