6 x 6 in. Residential Ceiling & Sidewall Register in White 4-way Steel

This product has been replaced by

6 x 6 in. Stamped Steel 4-way Residential Ceiling & Sidewall Register in White
PROSELECT® 6 x 6 in. Stamped Steel 4-way Residential Ceiling & Sidewall Register in White
Manufacturer Part #PS4CWUU100
You last purchased this on
 
PROSELECT®

6 x 6 in. Residential Ceiling & Sidewall Register in White 4-way Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

6 x 6 in. Stamped Steel 4-way Residential Ceiling & Sidewall Register in White
PROSELECT® 6 x 6 in. Stamped Steel 4-way Residential Ceiling & Sidewall Register in White
Manufacturer Part #PS4CWUU100
PROSELECT®

6 x 6 in. Residential Ceiling & Sidewall Register in White 4-way Steel

  • Fast #
  • Part #PS4CWMLUU
  • Item #7207344
  • Manufacturer Part #PS4CWMLUU
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Insert Dimensions: 6 in. x 6 in.
  • 1/2 in. spaced fins at 40 degrees
  • Stamped steel sidewall or ceiling register
  • Screws included
  • Four-way air pattern
  • Requires Certification

Specifications

Application:
Residential
Color Finish Name:
White
GRD Deflection Type:
4-way
Length:
6 in
MA Approved -:
No
Material:
Steel
WaterSense Labeled:
No
Width:
6 in