This product requires certification to purchase.

7-5/16 in. Cast Iron Valve Box Drop Cover

You last purchased this on
 

7-5/16 in. Cast Iron Valve Box Drop Cover

  • Fast #
  • Part #T136910
  • Item #3790113
  • Manufacturer Part #670610136910
3.1 out of 5 Customer Rating
You last purchased this on
 

7-5/16 in. Cast Iron Valve Box Drop Cover

  • Fast #
  • Part #T136910
  • Item #3790113
  • Manufacturer Part #670610136910
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 200
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Diameter:
7-5/16 in
Diameter - Inside 1:
5-15/16 in
Height:
2 in
IAPMO Listed:
No
Length:
7-1/4 in
Material:
Cast Iron
Product Type:
Valve Box Drop Cover
Waterworks Application:
Water
Weight:
9 lb