7 Gallons Per Minute 1HP 1PH Cast Iron BOOST PUMP
7 Gallons Per Minute 1HP 1PH Cast Iron BOOST PUMP
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Carbon/Ceramic with Buna-N Mechanical Seals
- The patented SignaSeal™ floating impeller design minimizes thrust loads allowing for continuous operation without damage to motor bearings, mechanical seal or pump hydraulic components
- Cast Iron housing
- Pumps require a flooded suction or must be manually primed and used with a foot valve
- Boost up to 300 psi
- They may also be used for high pressure wash down or anywhere higher pressures are required
- These pumps are used extensively to boost educator pressure for chemical feed systems
Documents
Specifications
- Discharge:
- 3/4 in
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Flow Rate:
- 7 gpm
- Horsepower:
- 1 hp
- Impeller:
- Acetal
- Material:
- Stainless Steel, Cast Iron
- Maximum Temperature:
- 140
- Power Source:
- AC
- Pressure - Maximum:
- 315 psi
- Pump Application -:
- Self-priming
- Pump Body Material:
- Cast Iron
- Pump Phase:
- 1
- Type:
- SMGP7E02
- Volts:
- 115/230V