7 in. 30 ga 90 Degree Duct Elbow

Part #SHMA930W  |  Item #3081006  |  Manufacturer Part #RX530730

Call for Pricing EACH
(Pricing is for 7 in)

Diameter:

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Adjustable elbow
  • Galvanized steel, riveted construction
  • Manufacturer may vary based on your location

Documents

Specifications

Diameter: 7 in

Duct Elbow Type: Adjustable

Duct Shape: Round

Duct Size: 7 in

Elbow Degree: 90

Gauge: 30

Material: Galvanized Steel