7 in Duct Square-To-Round

Part #SHMIBEOR412UWU  |  Item #3697685  |  Manufacturer Part #501E-1267

Call for Pricing EACH

Duct Size:

"7 in"
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Diameter: 7 in

Duct Size: "7 in"

Length: 12 in

Material: Galvanized Steel

Width: 6 in