7 in. Galvanized Steel Starting Collar in Round Duct

Part #SHMCDBW  |  Item #3643519  |  Manufacturer Part #DX7607

Call for Pricing EACH

Diameter:

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Ductboard start collar
  • Galvanized steel, riveted construction
  • Long tabbed ends for ease of use
  • Manufacturer may vary based on your location

Documents

Specifications

Diameter: 7 in

Duct Shape: Round

Gauge: 28

Height: 6 in

Material: Galvanized Steel

R value: R4