7 in. Grade-B7 PTFE Stud with 2-Hole Nut

Part #TB7SDHNGWE  |  Item #4284971

Call for Pricing

Length:

7 in

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

Diameter: 1 in

Drive Type: Hex

Grade: B7

Length: 7 in

Material: Plastic

Material Type: PTFE

Product Type: Double Heavy Hex Nut, Stud