3/4 x 7 in. Cor-Blue™ T Head Bolt and Nut

You last purchased this on
 

3/4 x 7 in. Cor-Blue™ T Head Bolt and Nut

This product requires certification to purchase.
You last purchased this on
 

3/4 x 7 in. Cor-Blue™ T Head Bolt and Nut

  • Fast #
  • Part #CBTBNFW
  • Item #4460927
  • Manufacturer Part #75C700BTH1F
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI A21.11, ANSI C111
AWWA:
AWWA A-21.11, AWWA C-111
Coating:
Cor-Blue™
Diameter:
3/4 in
End Connection 1:
Mechanical Joint
End Connections:
Mechanical Joint
Length:
7 in
Product Type:
Bolt, Nut
Screw Head:
T Head
Size:
3/4 in
Thread Length:
7