7 in. Spin Fitting Galvanized Steel

Part #SHMSIW  |  Item #3868988  |  Manufacturer Part #504MS7

Call for Pricing EACH

Diameter:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufacturer may vary based on your location

Specifications

Diameter: 7 in

Duct Shape: Round

Gauge: 28

Length: 5-1/2 in

Material: Galvanized Steel

With Damper: No