7 in x 120 in 26 ga Galvanized Steel Round Duct Pipe

You last purchased this on
 

7 in x 120 in 26 ga Galvanized Steel Round Duct Pipe

This product requires certification to purchase.
You last purchased this on
 

7 in x 120 in 26 ga Galvanized Steel Round Duct Pipe

  • Fast #
  • Part #SHMCP26W10
  • Item #5102089
  • Manufacturer Part #5095.07-26
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Diameter:
7 in
Duct Size:
7 in
Gauge (metal):
26 ga
Length:
120 in
Material:
Steel
Vent Duct Shape:
Round