7 in. x 26 ft. 83KHz Sonde 8m Range for VM-810 Line Locator
7 in. x 26 ft. 83KHz Sonde 8m Range for VM-810 Line Locator
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Battery Size:
- LR61
- Battery Type:
- Alkaline
- Brand Model Compatibility:
- VM-810 Line Locator
- Color Finish Name:
- Black, Yellow
- Diameter:
- 2-1/2 in
- Length:
- 7 in
- Power Source:
- Battery
- Product Type:
- Sonde
- Range (in):
- 0.00 in - 312.00 in