7 in. x 6 in. x 6 in. 26 ga Galvanized Steel Tee Wye

Part #SHMTYS26WUU  |  Item #3821888  |  Manufacturer Part #8101.070606-26

Call for Pricing EACH

Inside Diameter 3:

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Manufacturer may vary based on your location

Specifications

Duct Shape: Round

Gauge: 26

Inside Diameter: 7 in

Inside Diameter 2: 6 in

Inside Diameter 3: 6 in

Material: Galvanized Steel