7 in. Bar Handle in Black
7 in. Bar Handle in Black
Frequently Purchased Together
Product Details
Product Details
- Sturdy Flare Bar Decorative Handle for Outside of Door
- 9-3/4" Overall Height
- 8" Center to Center Screw Holes
- 2.2" Projection
- 1.36" Wood Screw Length (1.2" Penetration)
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 7 in
- Material:
- Steel
- Product Type:
- Handle
- Smart Home Enabled:
- No
- UL Listed:
- No