This product requires certification to purchase.

7 in. Recessed Handle

You last purchased this on
 

7 in. Recessed Handle

  • Fast #
  • Part #HBD5840SS
  • Item #8261781
  • Manufacturer Part #HBD5840SS
4 out of 5 Customer Rating
You last purchased this on
 

7 in. Recessed Handle

  • Fast #
  • Part #HBD5840SS
  • Item #8261781
  • Manufacturer Part #HBD5840SS
4 out of 5 Customer Rating

X Points
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 24
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Pull Handle, interior or Exterior
  • Recessed Mounting ( Mortise Required )
  • 7" Tall x 1-5/16" Wide Recessed Mount Interior Pull Plate
  • Zinc Die Cast Material
  • Furnished with Screws
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Length:
7 in
Product Type:
Handle
Smart Home Enabled:
No
UL Listed:
No