7 PC RATCHETING WRENCH SET MM

Part #S94543W  |  Manufacturer Part #94-543W

Type:

S94543W
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Max-Drive™ design allows for up to 15 percent more torque and helps reduce the risk of rounding and damaging fasteners
  • Thin profile for access to enclosed areas
  • Pivoting head enables ratcheting function for fast operation
  • Chrome vanadium forged steel for durability and high torque

Specifications

Capacity: 7/20 in

Color Finish: Polished Chrome

Material: Chrome Vanadium Steel

Maximum Capacity: 3/5 in

Number Of Pieces: 7 Piece

Number of Tools Included: 7

Type: S94543W

Wrench Type: Combination