7 x 5 in. 26 ga No-Crimp Tapered Reducer

You last purchased this on
 

7 x 5 in. 26 ga No-Crimp Tapered Reducer

This product requires certification to purchase.
You last purchased this on
 

7 x 5 in. 26 ga No-Crimp Tapered Reducer

  • Fast #
  • Part #SHMRNC26WS
  • Item #3697804
  • Manufacturer Part #RX410705
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A653 CS Type B
Coating:
Galvanized
Diameter:
5 in
Diameter - Inside 1:
7 in
Diameter - Inside 2:
5 in
Duct Size:
7 in x 5 in
Gauge (metal):
28 ga
Height:
5 in
Material:
Steel
Vent Duct Shape:
Round
Width:
7 in
With Crimp:
No