7 x 6 in. Straight Boot Galvanized Steel
7 x 6 in. Straight Boot Galvanized Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Manufacturer may vary based on your location
- Oval to round straight boot
Documents
Specifications
- Coating:
- Galvanized
- Diameter:
- 6 in
- Material:
- Steel
- Vent Duct Shape:
- Oval to Round
- Width:
- 7 in