7 x 7 in. Galvanized Steel Round Duct Thimble Kit

Part #SHMTHW  |  Item #5154262  |  Manufacturer Part #RX0507

Call for Pricing EACH

Inside Diameter:

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Galvanized chimney thimble
  • Features 1/2" flange out on top
  • Galvanized steel, riveted construction
  • Manufacturer may vary based on your location

Documents

Specifications

Diameter: 7 in

Duct Shape: Round

Inside Diameter: 7 in

Material: Galvanized Steel