70 QT ELITE Cooler GREE/TAN
70 QT ELITE Cooler GREE/TAN
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ergonomic design
- Lifetime guarantee
- Extreme durability
Specifications
- Color Finish Name:
- Green, Tan
- Length:
- 37 in
- Product Type:
- Cooler
- Size:
- 70 qt
- Type:
- RU6700LSSTN
- Weight:
- 38 lb